Zoro Homepage

1/4"x8" SDS-Plus Hammer Bit Drill Bit

  • Mfr # SDS148

  • Zoro # G1956850


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Shank Type - Machining
SDS
Flute Length
5-1/2 in
Finish - Machining
Uncoated (Bright)
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS148
Zoro #
G1956850
UPC #
887861054706
Country of Origin
China

Dimensions

Overall Length
8 in
Drill Bit Size
1/4 in
Flute Length
5-1/2 in

Details

Item
SDS Plus Drill Bit
Shank Type - Machining
SDS
Finish - Machining
Uncoated (Bright)
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand

Description

SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.