15 Piece Cobalt Drill Bit Set in Plastic Case, 1/16 in.-1/2 in.x1/32 in.

  • Mfr # ZORDWD15J-CO-PC

  • Zoro # G215553848


product price:  $67.99
/ea

Key Features

Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
15 Drill Bits and Round Bit Cooler Drill Bit Case
Number of Flutes
2
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZORDWD15J-CO-PC
Zoro #
G215553848
UPC #
887861329743
Country of Origin
China

Dimensions

Sizes
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2"

Details

Item
Drill Bit Set
Number of Pieces
15
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
15 Drill Bits and Round Bit Cooler Drill Bit Case
Number of Flutes
2
Shank Type
Round
Color
Gold
Shape
Round
Features
Permits speeds up to 30% greater than with conventional M2 high speed steel
Point
Split Point

Description

This Cobalt Drill Bit Set is specifically designed to tackle tough, high-tensile-strength materials like cast iron, inconel, stainless steel, and titanium. Made from premium cobalt steel, these bits offer exceptional durability and high red hardness, allowing for drilling speeds up to 30% faster than conventional M2 high-speed steel. Featuring a 135° split point tip, these drill bits deliver fast penetration, precise drilling, and superior resistance to "walking" compared to traditional 118° tips. The jobber standard length design and round shank ensure compatibility with a wide range of tool-holding systems, making them versatile for professional and industrial use. The set includes 15 drill bits in sizes ranging from 1/16" to 1/2" in 1/32" increments: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2". These drill bits come packaged in a round, shatterproof BIT COOLER plastic case, designed for easy organization, secure storage, and convenient transport. Ideal for demanding projects, this set offers the strength and reliability needed for drilling tough materials


  • • Cobalt drill bits are are effective in drilling tough, high tensile strength materials
  • • Display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel
  • • 135° split point tip for fast penetration and accurate drilling
  • • Unique round drill index combines form and function into one beautifully designed, easy to carry drill set.
  • • For use in hard materials such as inconel, stainless steel and titanium
  • • Round shank for use in a wide range of tool holding systems
  • • Jobber (standard) length drill bits
  • • Sizes in the set include sizes 1/16" - 1/2" x 1/32": 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.