Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece HSS Killer Force Drill Bit Set in Plastic Case, 1/16 in.-1/2 in.x1/32 in.

  • Mfr # ZORKFD15J-PC

  • Zoro # G315553847


product price: $49.99
/ea

Key Features

Drill Bit Point Angle
135°
Drill Bit Material
High Speed Steel
Includes
15 Drill Bits and Round Bit Cooler Drill Bit Case
Color
Black and Gold
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZORKFD15J-PC
Zoro #
G315553847
UPC #
887861329750
Country of Origin
China

Dimensions

Sizes
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2"

Details

Item
Drill Bit Set
Number of Pieces
15
Drill Bit Point Angle
135°
Drill Bit Material
High Speed Steel
Includes
15 Drill Bits and Round Bit Cooler Drill Bit Case
Color
Black and Gold
Shape
Round
Features
M2 Premium High Speed Steel
Point
Split Point
Number of Flutes
2
Shank Type
Round

Description

This premium set of KFD Killer Force Drill Bits is manufactured from M2 high-speed steel with a durable black and gold surface treatment, ensuring exceptional performance on materials like aluminum, iron, and stainless steel. The 135° split point tip guarantees fast, accurate drilling, while the round shank ensures compatibility with various tool-holding systems. The set includes 15 jobber-length drill bits in sizes ranging from 1/16" to 1/2" in 1/32" increments: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2". These drill bits come packaged in a round, shatterproof BIT COOLER plastic case, designed to keep your bits organized, secure, and easy to access. Perfect for professionals and DIY enthusiasts alike, this set delivers durability, precision, and convenience for any drilling project.


  • • KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel
  • • For use in a wide range of materials such aluminum, iron and stainless steel
  • • 135° split point tip for fast penetration and accurate drilling
  • • Unique round drill index combines form and function into one beautifully designed, easy to carry drill set.
  • • Round shank for use in a wide range of tool holding systems
  • • Black and gold surface treated
  • • Jobber (standard) length drill bits
  • • Sizes in the set include sizes 1/16" - 1/2" x 1/32": 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.