15 Piece Stepped Point Cobalt Drill Bit Set in Plastic Case, 1/16 in.-1/2 in.x1/32 in.

  • Mfr # ZORGSC15J-PC

  • Zoro # G715553843


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
15 Drill Bits and Round Bit Cooler Drill Bit Case
Shape
Round
Sizes
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZORGSC15J-PC
Zoro #
G715553843
UPC #
887861329767
Country of Origin
China

Dimensions

Sizes
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2"

Details

Item
Drill Bit Set
Number of Pieces
15
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
15 Drill Bits and Round Bit Cooler Drill Bit Case
Shape
Round
Number of Flutes
2
Shank Type
3-Flat
Features
Start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits
Point
Stepped Point
Color
Gold

Description

Drill America gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip and a 3 -flat shank to prevent spinning. The set includes 15 jobber-length drill bits in sizes ranging from 1/16" to 1/2" in 1/32" increments: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2".


  • • Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits
  • • They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals.
  • • 135° split point tip for fast penetration and accurate drilling
  • • Unique round drill index combines form and function into one beautifully designed, easy to carry drill set.
  • • Effective in drilling tough, high tensile strength materials
  • • 3-Flat shank creates an extra secure hold in your chuck.
  • • Jobber (standard) length drill bits
  • • Sizes in the set include sizes 1/16" - 1/2" x 1/32": 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2". Sizes 1/16" - 3/32" are not stepped point, they are standard cobalt drill bits.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.