
15/16" X 1-3/8" Carbide Tipped Annular Cutter with Pilot Pin
Mfr # CTC5-530-130
Zoro # G1737778
product price:Â $50.49
/eaKey Features
Shank Dia.
3/4"
Cutter Material
Carbide Tipped
Material
Carbide Tipped
Cutter Finish
Bright
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTC5-530-130
Zoro #
G1737778
UPC #
887861183949
Country of Origin
China
Dimensions
Diameter
15/16 in
Cutting Depth
1 in
Shank Dia.
3/4"
Details
Item
Annular Cutter
Cutter Material
Carbide Tipped
Material
Carbide Tipped
Cutter Finish
Bright
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Weldon
Description
Drill America Carbide Tipped Annular Cutters are designed for fast, efficient hole making and cut only that material necessary to produce a quality hole. The carbide tips allows for fast drilling of larger diameter holes with longer life and the ability to perform in more abrasive and harder materials than high speed cutters. Sometimes called mag drills or magnetic drill bits, Drill America Annular cutters have a 3/4" Weldon Shank for use with magnetic drill press only. Do not use this cutter with a standard hand drill or drill press. Pilot pin included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.