Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/32" Carbide Spade Drill Bit

  • Mfr # DMO15/32SPADE

  • Zoro # G514120673


product price: $53.99
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Bright
Cutting Direction
Right Hand
Primary Material Application
Concrete, Brick, Masonry
Drill Style
Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMO15/32SPADE
Zoro #
G514120673
UPC #
887861122429
Country of Origin
United States

Dimensions

Drill Bit Size
15/32 in

Details

Material - Machining
Carbide
Finish - Machining
Bright
Cutting Direction
Right Hand
Primary Material Application
Concrete, Brick, Masonry
Drill Style
Spade
Flute Type
Spade
Shank Type - Machining
Round

Description

Carbide Spade Drill Bits are for drilling hard steel such as sheet metal and stainless steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.