Zoro Homepage

15/64" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit with 3-Flat Shank

  • Mfr # KFDML15/64

  • Zoro # G1932335


product price: $1.85
/ea
Sold in multiples of 12 for $22.20

Key Features

Material
High Speed Steel
Finish
Black and Gold
Overall Length
3-3/8 in
Flute Length
1-7/8 in
Shank Type
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDML15/64
Zoro #
G1932335
UPC #
887861037761
Country of Origin
China

Dimensions

Size
15/64 in
Overall Length
3-3/8 in
Flute Length
1-7/8 in

Details

Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
Point Angle
135
Point Style
Split Point
Number of Flutes
2

Description

Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.