Zoro Homepage

16in SDS-Max Bull Point Chisel

  • Mfr # CHBSDSM16

  • Zoro # G816172400


product price: $27.69
/ea

Key Features

Material
Steel
Application
Concrete, Masonry, Stone
Shank Type
SDS-Max
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHBSDSM16
Zoro #
G816172400
UPC #
887861333030
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in

Details

Material
Steel
Item
Chisel
Application
Concrete, Masonry, Stone
Shank Type
SDS-Max
Finish
Bright

Description

Bull point chisels with SDS-Max shanks are built for demanding demolition tasks that require powerful, focused impact in concrete, stone, and masonry. The tapered point concentrates energy on a small area, allowing for efficient cracking, breaking, and chipping of hard materials. Ideal for creating starter points or removing sections with precision, these chisels are a go-to tool for contractors and professionals. The SDS-Max shank provides a strong, high-impact connection with rotary hammers, maximizing power delivery and productivity. Constructed from tough, heat-treated tool steel, they offer excellent durability and a long working life, even in continuous heavy-duty use. Whether on large demolition projects or tough prep jobs, SDS-Max bull point chisels deliver the performance and reliability needed on the jobsite.


  • Designed for heavy-duty breaking and demolition in concrete, stone, and masonry
  • Tapered point delivers concentrated impact force for efficient material removal
  • SDS-Max shank ensures a secure fit and maximum energy transfer with rotary hammers
  • Manufactured from hardened tool steel for maximum durability
  • Ideal for cracking, chipping, and preparing surfaces on demanding job sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.