Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17/64" HSS Black & Gold Split Point Drill Bit with 3-Flat Shank, Contractor Series

  • Mfr # KFD3F17/64

  • Zoro # G400482465


product price: $1.69
/ea
Sold in multiples of 12 for $20.28

Key Features

Material
High Speed Steel
Overall Length
4-1/8 in
Finish
Black and Gold
Flute Length
2-7/8 in
Point Style
Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD3F17/64
Zoro #
G400482465
UPC #
887861037433
Country of Origin
China

Dimensions

Size
17/64 in
Overall Length
4-1/8 in
Flute Length
2-7/8 in

Details

Material
High Speed Steel
Finish
Black and Gold
Point Style
Split Point
Point Angle
135
Shank Type
3-Flat
Number of Flutes
2

Description

Contractor grade drill bit manufactured from M1 High Speed Steel and for use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. Contractor Drill Bits have a 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. The 3-Flat shank creates an extra secure hold in your chuck. They are black and gold surface treated and jobber (standard) length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.