Zoro Homepage

1/8" - 1/4" x 12" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch

  • Mfr # POUGLBCOX12

  • Zoro # G005900982


product price: $38.25
/ea

Key Features

Number of Pieces
5
Size
1/8 in to 1/4 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUGLBCOX12
Zoro #
G005900982
UPC #
887861309202
Country of Origin
China

Dimensions

Size
1/8 in to 1/4 in
Overall Length
12 in

Details

Number of Pieces
5

Description

Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Includes sizes 1/8", 5/32", 3/16", 7/32" and 1/4" x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.