Zoro Homepage

1/8" Carbide Tipped 4 Flute Glass & Tile Drill Bit

  • Mfr # DWD4FGD1/8

  • Zoro # G205900942


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Overall Length
2-1/4 in
Drill Bit Size
1/8 in
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWD4FGD1/8
Zoro #
G205900942
UPC #
887861306645
Country of Origin
China

Dimensions

Overall Length
2-1/4 in
Drill Bit Size
1/8 in
Shank Diameter
7/64 in

Details

Cutting Direction
Right Hand
Number of Flutes
4
Shank Type - Machining
Round
Finish - Machining
Bright
Material - Machining
Carbide Tipped

Description

4 flute carbide tipped glass and tile drill bit improves speed, longevity and accuracy compared to standard spear-tipped glass and tile drills. Glass and tile drills have a tungsten carbide tips and are suitable for glass, mirrors & very hard ceramic tile. Rotation only and slow drilling speeds are recommended. Round shank for a wide variety of tool holding systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.