Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Carbide Tipped Glass & Tile Drill Bit

  • Mfr # DWDGD1/8

  • Zoro # G1832795


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Length
2-1/2 in
Finish - Machining
Uncoated (Bright)
Shank Type - Machining
Round
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDGD1/8
Zoro #
G1832795
UPC #
887861046473
Country of Origin
China

Dimensions

Overall Length
2-1/2 in
Drill Bit Size
1/8 in

Details

Item
Glass and Tile Drill Bit
Finish - Machining
Uncoated (Bright)
Shank Type - Machining
Round
Material - Machining
Carbide Tipped

Description

Glass and tile drills have a tungsten carbide spear point. Suitable for glass, mirrors & very hard ceramic tile. Rotation only. Slow drilling speeds are recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.