
1/8" Carbide Tipped Glass & Tile Drill Bit with Hex Shank
Mfr # DWDGD1/8HEX
Zoro # G810548768
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Overall Length
2-1/4 in
Application
Ceramic, Glass, Mirrors
Number of Flutes
2
Flute Length
1"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDGD1/8HEX
Zoro #
G810548768
UPC #
887861309301
Country of Origin
China
Dimensions
Overall Length
2-1/4 in
Drill Bit Size
1/8 in
Flute Length
1"
Shank Diameter
1/4 in
Details
Application
Ceramic, Glass, Mirrors
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Material - Machining
Carbide-Tipped
Finish - Machining
Uncoated (Bright)
Description
Glass and tile drills have a tungsten carbide spear point and are suitable for materials such as glass, mirrors & very hard ceramic tile. Rotation only and slow drilling speeds are recommended. 1/4" Quick change hex shank can be used in quick change impact driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.