
1/8" HSS NPS Tap (National Pipe Straight) and "S" HSS Drill Bit Kit
Mfr # POUNPS1/8
Zoro # G113363082
product price: $14.69
/eaKey Features
Drill Bit Material
High Speed Steel
Number of Pieces
2
Shank Type
Square
Drill Bit Point Angle
118°
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POUNPS1/8
Zoro #
G113363082
UPC #
887861324427
Country of Origin
China
Dimensions
Tap Sizes
1/8"-27
Overall Length
2-1/8 in
Size
1/8"-27
Thread Length
3/4 in
Tap Drill Size
S
Details
Drill Bit Material
High Speed Steel
Number of Pieces
2
Shank Type
Square
Drill Bit Point Angle
118°
Finish
Bright
Thread Type
NPS
Color
Bright
Number of Flutes
4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Description
Tap Information: Drill America dwt series qualtech National pipe straight Taps marked NPS is suitable for tapping holes, or couplings, for low pressure work to assemble with taper threaded pipe or fittings to secure a tight joint when a sealer is used. It is suitable for npsc and NPSM work. High-speed steel tool is good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Uncoated tools feature just the base substrate without any additional treatment or coatings and are suitable for a wide range of applications. Round shanks allow use with a wide variety of tool holding systems. Straight flute tools allow chips to collect in the flutes as they cut and are well suited for most applications in shallow cuts. Right-hand cut tools have a cutting action that engages when they are run in a clockwise direction. Drill bit information: Drill America dwdn Series high speed drill bit is a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Black oxide treatment adds lubricity and creates small pockets on the surface of the tool that Act to hold coolant near the cutting edge. Round shanks allow use with a wide variety of tool holding systems. When run in a counterclockwise direction (right-hand cut) spiral fluted tools evacuate chips up and out of the cut to reduce clogging.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.