Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Tin Coated Jobber Length Drill Bit

  • Mfr # DWDTN1/8

  • Zoro # G1955408


product price: $1.79
/ea
Sold in multiples of 12 for $21.48

Key Features

Overall Length
2-3/4"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTN1/8
Zoro #
G1955408
UPC #
887861021784
Country of Origin
China

Dimensions

Overall Length
2-3/4"
Drill Bit Size
1/8 in
Flute Length
1-5/8"

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Tin Coated
Shank Type - Machining
Round
Point Style
Conventional

Description

Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.