Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.1840"x.1610 HSS Polished Piloted Reamer

  • Mfr # PIL.184X.161

  • Zoro # G1931039


product price: $28.59
/ea

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Flute Length
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL.184X.161
Zoro #
G1931039
UPC #
887861133777
Country of Origin
China

Dimensions

Flute Length
1-1/8"
Overall Length
4-1/2"
Reamer Size
0.1840"

Details

Item
Piloted Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel

Description

High Speed Steel Piloted Reamer, Dia .1840, Pilot Dia .1610, No of Flutes 6, Flute Length 1-1/8, Pilot Length 1/4, O.A.L. 4-1/2, Premium Grade Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.