
19/32" Carbide Tipped 2MT Taper Shank Drill Bit
Mfr # DWDTSCT19/32
Zoro # G1753126
product price: $98.57
/ea
Free Shipping & Returns
Key Features
Overall Length
8-3/4"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Gold
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTSCT19/32
Zoro #
G1753126
UPC #
887861052283
Country of Origin
China
Dimensions
Drill Bit Size
19/32 in
Overall Length
8-3/4"
Flute Length
4-7/8"
Shank Size
2MT
Details
Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Gold
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Taper
Drill Bit Point Type
Conventional Point
Description
Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel. Taper shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.