Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19/64" HSS Black & Gold Split Point Drill Bit with 3-Flat Shank, Contractor Series

  • Mfr # KFD3F19/64

  • Zoro # G900482446


product price: $1.95
/ea
Sold in multiples of 12 for $23.40

Key Features

Material
High Speed Steel
Overall Length
4-3/8 in
Finish
Black and Gold
Point Style
Split Point
Flute Length
3-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD3F19/64
Zoro #
G900482446
UPC #
887861037457
Country of Origin
China

Dimensions

Overall Length
4-3/8 in
Size
19/64 in
Flute Length
3-1/16 in

Details

Material
High Speed Steel
Finish
Black and Gold
Point Style
Split Point
Shank Type
3-Flat
Point Angle
135
Number of Flutes
2

Description

Contractor grade drill bit manufactured from M1 High Speed Steel and for use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. Contractor Drill Bits have a 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. The 3-Flat shank creates an extra secure hold in your chuck. They are black and gold surface treated and jobber (standard) length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.