Zoro Homepage

1in x 12in SDS-Max Gauge Chisel

  • Mfr # CHGUSDSM1X12

  • Zoro # G916172263


product price: $51.35
/ea

Key Features

Application
Concrete, Masonry
Material
Steel
Overall Length
12 in
Finish
Bright
Shank Type
SDS-Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHGUSDSM1X12
Zoro #
G916172263
UPC #
887861333139
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1 in
Overall Length
12 in

Details

Item
Chisel
Application
Concrete, Masonry
Material
Steel
Finish
Bright
Shank Type
SDS-Max

Description

The SDS-Max gauge chisel is engineered for precision scaling and controlled material removal in concrete, masonry, and stone. With its slightly curved or flared blade, this chisel is ideal for shaping, scoring, and trimming work, especially in applications where accuracy and clean edges matter. The SDS-Max shank provides a stable, high-impact connection to heavy-duty rotary hammers, delivering consistent energy transfer for efficient chiseling. Made from hardened, wear-resistant tool steel, the gauge chisel stands up to repeated use in demanding conditions. Whether you're working on fine detailing, restoration, or surface finishing, the SDS-Max gauge chisel offers reliable performance and long-lasting durability.


  • Ideal for precision shaping, trimming, and scoring in concrete and masonry
  • Flared or curved blade design allows for controlled material removal
  • SDS-Max shank ensures a secure connection with high-powered rotary hammers
  • Made from hardened tool steel for strength, durability, and long service life
  • Perfect for detailing, surface finishing, and restoration applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.