Zoro Homepage

1in X 12in SDS-Plus Rebar Cutter

  • Mfr # REBSDS1X12

  • Zoro # G716172258


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
SDS-Plus
Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REBSDS1X12
Zoro #
G716172258
UPC #
887861332385
Country of Origin
Germany

Dimensions

Drill Bit Size
1 in
Overall Length
12 in
Flute Length
10 in

Details

Item
Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
SDS-Plus
Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
Cutting Direction
Right Hand
Number of Flutes
4

Description

The SDS-Plus Rebar Cutter is engineered for high-performance drilling in reinforced concrete. Designed for use with SDS-Plus rotary hammers, this cutter delivers consistently high cutting speed and up to six times the service life of conventional products. Manufactured from a single piece of steel for enhanced strength and efficient power transfer, it features a specially developed carbide head with four cutting edges up to 14mm that reduces the risk of snagging on reinforcement. Built for demanding applications, the Rebar Cutter maintains productivity and precision throughout its extended lifespan.


  • Engineered for high-performance drilling in reinforced concrete
  • Up to 6x longer service life with consistently high cutting speed
  • One-piece steel construction and optimized carbide head for strength and durability
  • Four-edge design reduces snagging on rebar for smooth, efficient drilling
  • SDS-Plus shank ensures a secure fit and reliable energy transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.