Zoro Homepage

1in x 20in SDS-Max Flat Chisel

  • Mfr # CHFSDSM1X20

  • Zoro # G716172531


product price: $37.15
/ea

Key Features

Application
Concrete, Masonry, Stone
Material
Steel
Shank Type
SDS-Max
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFSDSM1X20
Zoro #
G716172531
UPC #
887861333009
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1 in
Overall Length
20 in

Details

Item
Chisel
Application
Concrete, Masonry, Stone
Material
Steel
Shank Type
SDS-Max
Finish
Bright

Description

Flat chisels with SDS-Max shanks are built for heavy-duty demolition and large-scale chiseling applications in concrete, stone, masonry, and similar tough materials. With enhanced power transmission and a robust design, these chisels are perfect for high-impact work such as removing large sections of material, cutting channels, or forming clean openings. Manufactured from high-strength tool steel and treated with specialized hardening techniques, they offer excellent wear resistance and a long service life even under extreme jobsite conditions. The regrindable flat edge ensures versatility and extended usability across various demolition tasks. Compatible with SDS-Max rotary hammers, these flat chisels deliver professional-grade performance, reliability, and productivity on the toughest jobs.


  • Built for heavy-duty demolition and large-scale chiseling in concrete, stone, and masonry
  • SDS-Max shank ensures a secure fit and maximum energy transfer with rotary hammers
  • Made from durable, hardened tool steel for long service life in demanding applications
  • Regrindable flat edge allows for extended use and consistent cutting performance
  • Ideal for breaking, channeling, and forming clean openings in tough materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.