
2-1/8" Carbide Tipped Hole Cutter with 3/16" Depth of Cut
Mfr # DMS04-8054
Zoro # G1753065
product price: $55.59
/eaKey Features
Saw Dia.
2-1/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Shank Size
3/8"
Cutting Depth
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS04-8054
Zoro #
G1753065
UPC #
887861184519
Country of Origin
China
Dimensions
Saw Dia.
2-1/8"
Max. Cutting Depth
3/16 in
Shank Size
3/8"
Cutting Depth
3/16"
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Hole Saw Product Grouping
Carbide Tipped Hole Cutter 3/16" Depth
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Description
Carbide Tipped Hole Cutters offer an easy and efficient way to drill larger diameter holes without requiring large drill bits and extra large chucks. They are good for cutting stainless steel, cast iron, iron, sheet metal and copper and also works well with abrasive materials like high density resin and metal plates. They are manufactured from premium grade high speed steel with carbide tipped teeth for extra long lifespan. They have an auto ejecting slug and can cut over 300 holes in stainless steel plate. Each cutter comes with Pilot Drill and Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.