Zoro Homepage

2-3/4in X 22in SDS-Max Core Drill Bit

  • Mfr # CORSDS2-3/4X22

  • Zoro # G016172354


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
SDS-Max
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
Flute Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORSDS2-3/4X22
Zoro #
G016172354
UPC #
887861332491
Country of Origin
Germany

Dimensions

Drill Bit Size
2-3/4 in
Overall Length
22 in
Flute Length
3 in

Details

Item
Core Drill Bit
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
SDS-Max
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick

Description

This high-performance SDS-Max core drill bit is designed for fast, reliable drilling in concrete, masonry, and even reinforced concrete. Ideal for creating clean, precise openings for pipe installations, it delivers outstanding cutting power and speed in even the toughest conditions. The extremely rugged, single-piece construction ensures long service life, while its optimized tooth geometry, featuring a variable sequence of flat and pointed cutting edges, improves both durability and drilling dust removal. The aggressive edge breakdown enables rapid penetration through challenging materials like brickwork and sand lime brick. An exchangeable pilot bit adds convenience and flexibility, making this SDS-Max core drill bit a dependable choice for professionals who demand efficiency and performance on every job.


  • Designed for fast, precise drilling in concrete, masonry, reinforced concrete, brickwork, and sand lime brick
  • Features a durable SDS Max shank for secure, high-impact performance with rotary hammers
  • Optimized tooth geometry with alternating flat and pointed edges improves dust removal and durability
  • Aggressive edge breakdown ensures rapid penetration and clean hole formation
  • Rugged one-piece construction with exchangeable pilot bit for extended life and added convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.