Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/8"-16 UNS Carbon Steel Hex Die

  • Mfr # DWTSH2-3/8-16

  • Zoro # G1815539


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UNS
Die Thread Size
2-3/8"-16
Die Material
Carbon Steel
Material
Carbon Steel
Finish
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTSH2-3/8-16
Zoro #
G1815539
UPC #
887861107808
Country of Origin
China

Dimensions

Die Thread Size
2-3/8"-16
Thread Size
2-3/8"-16

Details

Item
Hex Die
Thread Type
UNS
Die Material
Carbon Steel
Material
Carbon Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Style
Standard
Shape
Hex

Description

Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.