
2-3/8" Long Stainless Steel Magnetic Bit Holder
Mfr # INSBH-238
Zoro # G1939019
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Overall Length
2-3/8 in
Drive Size
2-3/8 in
Material
Carbon Steel
Finish
Bright
Magnetic/Nonmagnetic
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INSBH-238
Zoro #
G1939019
UPC #
887861185707
Country of Origin
China
Dimensions
Overall Length
2-3/8 in
Drive Size
2-3/8 in
Size
2-3/8 in
Details
Item
Bit Holder
Material
Carbon Steel
Finish
Bright
Magnetic/Nonmagnetic
Magnetic
Style
Magnetic Bit Holders
Description
Insert bits are precision-engineered tips designed for use with power drills and screwdrivers to drive screws and fasteners. They come in various shapes and sizes to fit different screw heads, including Phillips, flat, Torx, and hex. These bits are essential for efficient and accurate fastening in construction, assembly, and repair tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.