
2"-4-1/2 Carbon Steel Square Bolt Die
Mfr # DWTSQ2412
Zoro # G1930348
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Square Die
Thread Type
UNS
Die Material
Carbon Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTSQ2412
Zoro #
G1930348
UPC #
887861112796
Country of Origin
China
Dimensions
Die Thread Size
2"-4-1/2
Details
Item
Square Bolt Die
Die Shape
Square Die
Thread Type
UNS
Die Material
Carbon Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Description
Square dies are threading tools used to create external threads on square-shaped rods and shafts. Designed with a four-sided profile, these dies produce uniform threads that match the shape of square stock, ensuring a precise fit for assembly or fastener applications. Constructed from carbon steel, square dies provide durability and accurate threading, even on tough materials. They are typically used with die stocks or wrenches and are ideal for custom thread repairs, maintenance, and fabrication projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.