Zoro Homepage

2"-82 HSS Single Flute Countersink

  • Mfr # DEWSFC2-82

  • Zoro # G1743265


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Overall Length
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWSFC2-82
Zoro #
G1743265
UPC #
887861131247
Country of Origin
China

Dimensions

Body Dia.
2 in
Overall Length
3-3/8"
Shank Size
3/4"

Details

Countersink Angle
82
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Included Angle
82 Degrees
Finish - Machining
Bright
Shank Type
Round

Description

Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.