Zoro Homepage
This item is Discontinued.
Drill America 2-9/16" HSS Spiral Flute Shell Reamer DWRRSS2-9/16

2-9/16" HSS Spiral Flute Shell Reamer (Discontinued)

  • Mfr # DWRRSS2-9/16
  • Zoro # G1921397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRSS2-9/16
Zoro #
G1921397
UPC #
887861152778
Country of Origin
China

Dimensions

Flute Length
3 in
Size
2-9/16"
Overall Length
4"
Reamer Size
2-9/16 in

Details

Item
Shell Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Number of Flutes
16
Style
Shell Reamer

Description

Used with Shell Reamer Arbors. One size arbor fits a range of sizes. More economical, particularly where larger sizes are concerned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.