
2" HSS Shell End Mill
Mfr # DWCA1616
Zoro # G1756039
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Milling Diameter
2 in
End Mill Style
Shell
Finish
Uncoated (Bright)
Milling Dia.
2"
End Mill Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWCA1616
Zoro #
G1756039
UPC #
887861158497
Country of Origin
China
Dimensions
Milling Diameter
2 in
Milling Dia.
2"
Flute Length
5/16"
Overall Length
3/16"
Shank Size
1-3/8"
Details
End Mill Style
Shell
Finish
Uncoated (Bright)
End Mill Material
High Speed Steel
Drill Bit Material
High Speed Steel
End Mill Cutting Type
Non Center Cutting
Shape
Shell
Description
High speed steel shell end mills are versatile cutting tools designed for large-scale milling operations. Their durable high-speed steel construction ensures excellent wear resistance and reliable performance across a variety of materials. Ideal for heavy-duty applications, these shell end mills offer efficient and precise material removal, making them an essential addition to any machining setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.