
2" HSS Straight Flute Taper Pipe Reamer
Mfr # DWRTPR2INCH
Zoro # G1926218
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Round
Flute Length
1-3/4 in
Overall Length
4-1/2 in
Finish
Bright
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWRTPR2INCH
Zoro #
G1926218
UPC #
887861151986
Country of Origin
China
Dimensions
Flute Length
1-3/4 in
Overall Length
4-1/2 in
Size
2 in
Details
Shank Type - Machining
Round
Finish
Bright
Material
High Speed Steel
Material - Machining
High Speed Steel
Flute Type
Straight
Style
Taper Pipe
Number of Flutes
12
Description
Taper pipe reamers are made with a taper of 3/4†per foot and are designed for reaming holes to be tapped with American Standard taper pipe taps. Taper reamer use prior to tapping with taper pipe taps provides threads of better quality and are recommended when tapping Dryseal, NPT,and Military Aeronautical Pipe Thread Specification, ANPT. The spiral fluted reamers have a left hand spiral. right hand cutting flutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.