Zoro Homepage

2" X 2" nACo (Nano-Composite) Coated Blue Annular Cutter

  • Mfr # ANC5-530-281

  • Zoro # G000482544


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Cutter Finish
nACo Blue
Material
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANC5-530-281
Zoro #
G000482544
UPC #
887861307291
Country of Origin
China

Dimensions

Diameter
2 in
Cutting Depth
2 in
Shank Dia.
3/4 in

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
nACo Blue
Material
High Speed Steel
Cutting Direction
Right Hand
Shank Type
Weldon

Description

nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4" Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.