Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.2020"x.1870 HSS Polished Piloted Reamer

  • Mfr # PIL.202X.187

  • Zoro # G1940778


product price: $33.99
/ea

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Flute Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL.202X.187
Zoro #
G1940778
UPC #
887861133968
Country of Origin
China

Dimensions

Flute Length
1-1/4"
Reamer Size
0.2020"

Details

Item
Piloted Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel

Description

High Speed Steel Piloted Reamer, Dia .2020, Pilot Dia .1870, No of Flutes 6, Flute Length 1-1/4, Pilot Length 1/4, O.A.L. 5, Premium Grade Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.