Zoro Homepage

21 Piece HSS Black & Gold KFD Split Point Jobber Length Drill Bit Set, 1/16" - 3/8"

  • Mfr # KFD21J-SET

  • Zoro # G1767519


product price: $49.19
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD21J-SET
Zoro #
G1767519
UPC #
887861039321
Country of Origin
China

Details

Item
Jobber Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
Number of Flutes
2
Shank Type
Round
Finish - Machining
Black and Gold
Point Style
Split Point

Description

KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel, black and gold surface treated for use in a wide range of materials such aluminum, iron and stainless steel. They have a 135° split point tip for fast penetration and accurate drilling and a round shank for use in a wide range of tool holding systems. KFD Killer Force Drill Bits are jobber (standard) length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.