
21 Piece HSS Black Oxide Jobber Length Drill Bit Set, DWDN, 1/16" - 3/8"
Mfr # DWD21J-SET
Zoro # G1736107
product price: $25.29
/eaKey Features
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWD21J-SET
Zoro #
G1736107
UPC #
887861038553
Country of Origin
China
Details
Item
Jobber Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Number of Flutes
2
Shank Type
Round
Point Type
Conventional Point
Finish - Machining
Black Oxide
Point Style
Conventional
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.