
21 Piece HSS Black Oxide Jobber Length Split Point Drill Bit Set, D/ASP, 1/16" - 3/8"
Mfr # D/A21J-SP-SET
Zoro # G1736326
product price: $48.99
/eaKey Features
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Point Type
Split Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/A21J-SP-SET
Zoro #
G1736326
UPC #
887861038058
Country of Origin
United States
Details
Item
Jobber Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Point Type
Split Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
Shank Type
Round
Finish - Machining
Black Oxide
Point Style
Split Point
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 135° split point tip for fast penetration and accurate drilling. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.