
21 Piece Tin Coated Jobber Length Drill Bit Set, 1/16" - 3/8"
Mfr # DWD21J-TN-SET
Zoro # G1768237
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWD21J-TN-SET
Zoro #
G1768237
UPC #
887861038720
Country of Origin
China
Details
Item
Jobber Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Point Type
Conventional Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Gold
Point Style
Conventional
Description
Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.