Zoro Homepage
This item is Discontinued.
Drill America 21/32" 3MT HSS Oversized Shank Taper Shank Drill Bit DWDTS21/32-3MT

21/32" 3MT HSS Oversized Shank Taper Shank Drill Bit (Discontinued)

  • Mfr # DWDTS21/32-3MT
  • Zoro # G1939159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTS21/32-3MT
Zoro #
G1939159
UPC #
887861051378
Country of Origin
China

Dimensions

Overall Length
9-3/4"
Drill Bit Size
21/32 in
Flute Length
5-1/8"
Shank Size
3MT

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Taper
Drill Bit Finish
Black Oxide
Point type
Conventional Point
Point Style
Conventional

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. They have a taper shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.