Zoro Homepage

21/32" Carbide Tipped 2MT Taper Shank Drill Bit

  • Mfr # DWDTSCT21/32

  • Zoro # G1753388


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Gold
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTSCT21/32
Zoro #
G1753388
UPC #
887861052320
Country of Origin
China

Dimensions

Drill Bit Size
21/32 in
Overall Length
9"
Flute Length
5-1/8"
Shank Size
2MT

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Gold
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Taper
Drill Bit Point Type
Conventional Point

Description

Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel. Taper shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.