Zoro Homepage

21/32" Cobalt Taper Length Drill Bit

  • Mfr # DWDTLCO21/32

  • Zoro # G1747149


product price: $57.25
/ea

Key Features

Overall Length
9"
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTLCO21/32
Zoro #
G1747149
UPC #
887861058391
Country of Origin
China

Dimensions

Drill Bit Size
21/32 in
Overall Length
9"
Flute Length
5-3/8"
Shank Dia.
21/32 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Shank Type - Machining
Round

Description

Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. These drill bits are taper length with a round shank for use in a wide range of tool holding systems. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.