Zoro Homepage

21/64" Quick Change Hex Shank Drill Bit

  • Mfr # KFDHEX21/64

  • Zoro # G1834089


product price: $3.99
/ea
Sold in multiples of 6 for $23.94

Key Features

Overall Length
4-5/8 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDHEX21/64
Zoro #
G1834089
UPC #
887861293549
Country of Origin
China

Dimensions

Overall Length
4-5/8 in
Drill Bit Size
21/64 in
Shank Hex Size
1/4 in
Flute Length
3-5/16"

Details

Item
Quick Change Drill Bit
Shank Type - Machining
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Drill Bit Point Type
Split Point

Description

High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.