Zoro Homepage

#22 Carbide Tipped Jobber Length Drill Bit

  • Mfr # D/ACT22

  • Zoro # G1734874


product price: $16.99
/ea

Key Features

Overall Length
3-1/8"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#22
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/ACT22
Zoro #
G1734874
UPC #
887861008648
Country of Origin
United States

Dimensions

Overall Length
3-1/8"
Drill Bit Size
#22
Flute Length
2"

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Point Style
Conventional

Description

Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.