23/32" X 1/4" Pilot Hole HSS Straight Shank Counterbore

  • Mfr # DEWCBR23/32

  • Zoro # G1739117


product price:  $39.99
/ea

Key Features

Overall Length
5-3/8"
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWCBR23/32
Zoro #
G1739117
UPC #
887861129237
Country of Origin
China

Dimensions

Overall Length
5-3/8"
Shank Dia.
1/2 in
Bore Dia.
23/32"
Pilot Dia.
1/4 in
Size- Decimal
0.71875 in
Body Dia.
23/32 in
Shank Size
1/2"
Size
23/32 in

Details

Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Uncoated (Bright)

Description

Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.