
23/64" HSS Polished Jobber Length Drill Bit, DWDP Series
Mfr # DWDP23/64
Zoro # G1826425
product price: $3.15
/eaSold in multiples of 6 for $18.90
Key Features
Overall Length
4-7/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDP23/64
Zoro #
G1826425
UPC #
887861018739
Country of Origin
China
Dimensions
Drill Bit Size
23/64 in
Overall Length
4-7/8 in
Flute Length
3-1/2 in
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Style
Conventional
Point Type
Conventional Point
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They have a bright finish which provides superior chip evacuation and are made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.