
25 Piece HSS Black Oxide Bit Cooler Drill Bit Set, 1.00mm - 13.00mm, DWD Series
Mfr # ZODWD4025-PC
Zoro # G310548503
product price: $54.79
/eaKey Features
Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
135
Drill Bit Material
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZODWD4025-PC
Zoro #
G310548503
UPC #
887861310475
Country of Origin
China
Details
Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
135
Drill Bit Material
High Speed Steel
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Shank Type
Round
Point Style
Conventional
Color
Black
Number of Flutes
2
Point Type
Split Point
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.