Zoro Homepage

25 Piece HSS Killer Force Bit Cooler Drill Bit Set, 1.00mm - 13.00mm

  • Mfr # ZOKFD4025-PC

  • Zoro # G210548535


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
118
Drill Bit Material
High Speed Steel
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOKFD4025-PC
Zoro #
G210548535
UPC #
887861310437
Country of Origin
China

Details

Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
118
Drill Bit Material
High Speed Steel
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Finish - Machining
Black and Gold
Shank Type
Round
Point Style
Split Point
Color
Black and Gold
Number of Flutes
2
Point Type
Conventional

Description

Set includes 25 drill bits from 1.00mm - 13.0mm by .50mm increments. Rust resistant, water and shatter proof BIT Cooler case KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drilling Can also be used on softer materials such as wood, plastic, brass and bronze 135 degrees split point tip fast penetration and accurate drilling Jobber standard length drill bit Round shank for use in a wide range of tool holding systems Black and gold surface treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.