
25/32" HSS Straight Flute Hand Reamer
Mfr # DWRRHD25/32
Zoro # G1823939
product price: $57.15
/eaKey Features
Flute Type
Straight
Flute Length
4-3/8"
Overall Length
8-3/4"
Number of Flutes
8
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRRHD25/32
Zoro #
G1823939
UPC #
887861146913
Country of Origin
China
Dimensions
Flute Length
4-3/8"
Overall Length
8-3/4"
Size
25/32 in
Reamer Size
25/32"
Details
Flute Type
Straight
Number of Flutes
8
Shank Type - Machining
Round
Finish
Bright
Material - Machining
High Speed Steel
Item
Hand Reamer
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Style
Hand Reamer
Description
Hand reamers are made of high-speed steel and are generally used by hand for the final sizing of holes. The square on the shank is suitable for holding in a tap wrench or a vise depending on whether the reamer or the part is rotated. A long starting taper is ground into the reamer for easy entry and accurate alignment. The straight-flute hand reamer is recommended for most hand reaming applications. The spiral-flute hand reamer is recommended for applications where there is an interrupted cut such as a keyway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.