
26 Piece HSS Black & Gold KFD Split Point Jobber Length Drill Bit Set, A - Z
Mfr # KFD26J-SET
Zoro # G1738889
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Finish - Machining
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFD26J-SET
Zoro #
G1738889
UPC #
887861039338
Country of Origin
China
Details
Item
Jobber Drill Bit Set
Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Grouping
Drill Bit Set
Number of Flutes
2
Shank Type
Round
Point Type
Split Point
Point Style
Split Point
Description
KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel, black and gold surface treated for use in a wide range of materials such aluminum, iron and stainless steel. They have a 135° split point tip for fast penetration and accurate drilling and a round shank for use in a wide range of tool holding systems. KFD Killer Force Drill Bits are jobber (standard) length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.