Zoro Homepage

26 Piece HSS Black Oxide Jobber Length Drill Bit Set, D/AN, A -Z

  • Mfr # D/A26J-SET

  • Zoro # G1738310


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/A26J-SET
Zoro #
G1738310
UPC #
887861037990
Country of Origin
United States

Details

Item
Jobber Drill Bit Set
Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Shank Type
Round
Drill Bit Grouping
Drill Bit Set
Point Type
Conventional Point
Finish - Machining
Black Oxide
Point Style
Conventional

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.