
27/32" HSS Left Hand Split Point Stub Drill Bit, DWDSTLH Series
Mfr # DWDSTLH27/32
Zoro # G1922289
product price: $86.85
/eaSold in multiples of 6 for $521.10
Free Shipping & Returns
Key Features
Material
High Speed Steel
Finish
Black Oxide
Overall Length
5-3/8 in
Flute Length
3-1/2 in
Point Angle
135 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDSTLH27/32
Zoro #
G1922289
UPC #
887861033244
Country of Origin
China
Dimensions
Overall Length
5-3/8 in
Size
27/32 in
Flute Length
3-1/2 in
Details
Material
High Speed Steel
Finish
Black Oxide
Point Angle
135 Degrees
Shank Type
Round
Number of Flutes
2
Point Style
Split Point
Cutting Direction
Left Hand
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point. Left hand jobber drill bits are for general purpose construction. They feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.