Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27/32" HSS Straight Flute Hand Reamer

  • Mfr # DWRRHD27/32

  • Zoro # G1819075


product price: $58.15
/ea

Key Features

Flute Type
Straight
Flute Length
4-11/16"
Overall Length
9-3/8"
Number of Flutes
8
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRHD27/32
Zoro #
G1819075
UPC #
887861146937
Country of Origin
China

Dimensions

Flute Length
4-11/16"
Overall Length
9-3/8"
Reamer Size
27/32"
Size
27/32 in

Details

Flute Type
Straight
Number of Flutes
8
Shank Type - Machining
Round
Item
Hand Reamer
Finish
Bright
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Material
High Speed Steel
Style
Hand Reamer

Description

Hand reamers are made of high-speed steel and are generally used by hand for the final sizing of holes. The square on the shank is suitable for holding in a tap wrench or a vise depending on whether the reamer or the part is rotated. A long starting taper is ground into the reamer for easy entry and accurate alignment. The straight-flute hand reamer is recommended for most hand reaming applications. The spiral-flute hand reamer is recommended for applications where there is an interrupted cut such as a keyway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.